- 15 Amp
- 120V
- 5800 RPM
- 7 1/4" Circular Saw
features
- Powerful motor for a high power-to-weight ratio
- Heavy gauge aluminum wraparound base
- Bevel cuts 0 to 45° with a 45° cutting capacity of 1 3/4"
- AC/DC switch for use with alternative power source
- Double insulated
- LED light switch operates independently from the trigger
includes
- 7 1/4" x 24 T carbide-tipped M force blade (A-93625)
- Wrench
- Rip fence
- Plastic tool case
| Amps | 15 A |
| Depth of Cut @ 90° | 2 3/8 in |
| Blade Dia. | 7 1/4 in |
| RPM [Max] | 5800 rpm |
| Depth of Cut @ 45° | 1 3/4 in |
| Cordless | No |
| Voltage Rating | 120 |
| Tool Wt. | 10.6 lb |
| Arbor Hole | 5/8 in |
| Weight | 16.0 LB |

