- 1/4" Capacity
- 2.1 Amp
- 4500 RPM
- Drill
features
- High impact, corrosion-resistant housing for long tool life
- All ball and needle bearing construction
- Double insulated
- Compact, pistol-grip design for easy handling
- High speed (4,500 rpm) for fast drilling
- Powerful 2.1 A motor for continuous operation
- Adjustable depth guide for drilling to a predetermined depth
- Very small and compact (2 lb) for reduced operator fatigue
includes
- Chuck key
- Depth guide assembly (191872-5)
- Drill chuck
| Length | 8 1/8 in |
| Cordless | No |
| Type | Drill |
| RPM [Max] | 4500 rpm |
| Tool Wt. | 2 lb |
| Voltage Rating | 115 |
| Amps | 2.1 A |
| Capacity, in | 0.25 in |
| Weight | 3.5 LB |
| EAN or UPC | 88381003001 |

