- 1/4" Capacity
- 9.6 VDC
- 2200 RPM
- 608 in lb Torque
- Impact Driver
features
- Tool grip is angled for easy bit centering
- Quick-change hex bit retention system
- Conveniently located reversing switch
- Electric brake for precise control
includes
- Battery 9100 (192019-4) (qty. 2)
- Charger DC9700
- Phillips® bit
- Plastic tool case
| Torque | 608 in lb |
| Battery Capacity (Amp-Hrs) | 1.3 |
| Cordless | Yes |
| Type | Impact Driver |
| Capacity, in | 0.25 in |
| Blows/Impacts Per Minute | 2800 ipm |
| Length | 7 3/8 in |
| RPM [Max] | 2200 rpm |
| Tool Wt. | 2.9 lb |
| Max. Watts Out | 12.5 |
| Voltage Rating | 9.6 V |
| Weight | 8.4 LB |
| EAN or UPC | 88381028424 |

