- 1/2" Drive
- 217 ft lb Torque
- 2600 ipm
- Impact Wrench
features
- Well-balanced and light for easy handling
- Rugged housing with rubber bumper for long tool life
- Isolated forward/reverse switch helps prevent accidental rotation changes
- Double insulated
includes
- Steel tool case
| RPM [Max] | 2200 rpm |
| Drive Size | 1/2 in |
| Impacts Per Minute | 2600 ipm |
| Cordless | No |
| Length | 10 13/16 in |
| Voltage Rating | 115 |
| Torque | 217 ft lb |
| Amps | 6 A |
| Weight | 10.9 LB |
| EAN or UPC | 88381006545 |

