- Diamond Blade
- 14" Segmented
- General Purpose
| Rim Type | Segmented |
| Size | 14 in |
| Material | General Purpose |
| Weight | 4.0 LB |
| EAN or UPC | 88381313643 |
| Rim Type | Segmented |
| Size | 14 in |
| Material | General Purpose |
| Weight | 4.0 LB |
| EAN or UPC | 88381313643 |