- 3/8" Capacity
- 7 Amp
- 115V Drill
features
- Powerful motor for heavy-duty industrial performance
- Variable speed for drilling in a wide variety of materials
- Retractable belt clip allows operation in tight areas
- Lightweight, cast aluminum gear housing for durability
- Ergonomic, rubberized grip for comfort and control
- Large trigger switch is sealed for long tool life
- Reversing switch is conveniently located
- Comfortable side handle rotates 360° around the tool
- All ball and needle bearing construction for durability and longer tool life
- Brushes are easily accessible for easy replacement
- Double insulated
includes
- Drill chuck
- Chuck key
- Side handle
| Voltage Rating | 115 |
| Capacity, in | 0.375 in |
| RPM [Max] | 1200 rpm |
| Cordless | No |
| Amps | 7 A |
| Length | 12 in |
| Tool Wt. | 4.5 lb |
| Type | Drill |
| Weight | 6.35 LB |

