- 1/2" Capacity
- 115V
- 1100 RPM
- 4500 BPM
- Hammer Drill
features
- Three-mode operation: rotation only, hammering with rotation, and hammering only
- Positive stop mode selector prevents accidental mode disengagement
- Large trigger switch and 360° swivel side handle
- All ball bearing construction for durability and long tool life
- Ergonomically designed, rubberized grip
- Positive bit lock ensures that the bit is securely fastened
- Built-in torque limiter stops bit rotation when hitting reinforcement to prevent kick-back
- One-touch sliding chuck for easy bit installation and removal
- Accepts SDS-Plus bits
- Recessed lock-on button for continuous use
includes
- Side handle
- Depth gauge
- Tool case
| Tool Wt. | 5.3 lb |
| Blows/Impacts Per Minute | 4500 blows/min |
| Length | 14 1/8 in |
| RPM [Max] | 1100 rpm |
| Cordless | No |
| Capacity, in | 0.5 in |
| Type | Hammer Driver Drill |
| Voltage Rating | 115 |
| Weight | 0.0 LB |

