- Rechargeable Flashlight
- 12 VDC
features
- Four-position flashlight head enables use in tight quarters or angling beam in a given direction
- Replacement bulb stores in head for convenience
- Uses the same battery and charger as other Makita tools with the same voltage
- Battery and charger not included
| DC Voltage | 12 V |
| Length | 10 11/16 in |
| Run Time | 130 min |
| Weight | 13.563 LB |
| EAN or UPC | 88381146357 |

