Marathon Electric Motors
E380
1.5 Hp 60 Hz 1200 rpm Drip Proof Three Phase Severe Duty Motor
Item #112848114
features
- Meets or exceeds NEMA PremiumВ® efficiencies, except where noted NEMA PremiumВ® models are in compliance with EISA2007
- Bearing Current Protection (BCP), as noted
- Blue ChipВ® quality, 100% cast iron construction for rigidity and reduced vibration
- Provisions to add stub shaft for an encoder (182T-449T, TEFC only)
- Internal and external epoxy paint
- MAX GUARDВ® Class F insulation system
- Constant Torque speed range is listed in CT SPEED RANGE column
- 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power
- Bearing caps (254T and larger), Precision balanced to .08”/sec
- Meets IEEE45 USCG Marine Duty, IP54 Construction, Meets Ford EM1 Automotive Duty Specification
| Weight | 110.0 LB |
