Skip to content Skip to navigation menu
Marathon Electric MotorsGT2402

GT2402

1 Hp 60 Hz 1200 rpm Totally Enclosed Non Ventilated Three Phase Close-Coupled Pump Motor
Item #113089393
Marathon Electric MotorsGT2402
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Meets or exceeds NEMA PremiumВ® efficiency. Model is in compliance with EISA2007
  • Inverter Duty 10:1 Variable Torque and 2:1 Constant Torque
  • Nameplated 60/50 hertz, 190/380 volts at next lower HP
  • F1 mounting only, cannot reassemble to F2
Weight 0.0 LB
EAN or UPC 722856049698
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison