Marathon Electric Motors
GT3112A
5 Hp 60 Hz 3600 rpm Drip Proof Three Phase Close-Coupled Pump Motor
Item #114959392
features
- Meets or exceeds NEMA PremiumВ® efficiency. Model is in compliance with EISA2007
- Hazardous Duty Division 2, Zone 2, Class I, Groups A,B,C,D, Temperature code T2B
- 1.15 service factor on sinewave, 1.0 service factor on IGBT power
- Inverter Duty 20:1 Variable Torque and 10:1 Constant Torque
- Class F Insulation
- Standard F1, reversible to F2 assembly. Dual frame mounting holes.
- NEMA JM pump shaft dimensions
- JM frame has rigid base, drip cover not included
- Dual frame mounting holes
- UL recognized, CSA certified and CE mark
| Weight | 0.0 LB |
| EAN or UPC | 722856069122 |
