Marathon Electric Motors
TCA2P22AE211GAA009
3 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Three Phase Cast Iron Motor
Item #116125206
features
- Meets IE3 European and NEMA premium efficiency standards
- 60/50 Hz interchangeability
- UL listed and CSA certified
- Wye Start-Delta Run as optional feature above 3kW
- 10:1 variable torque, 2:1 constant torque speed range as noted
- Meets IEEE45, IEC60092 & USCG CFR46 Marine Duty
- IEC design “N” with NEMA “B” torques
- Meets IEC 34 electrical standards
- Meets IEC 72 dimensions and tolerances
- CE marked
| Weight | 0.0 LB |
