Skip to content Skip to navigation menu
Marathon Electric MotorsS513

S513

7.5 Hp 60 Hz 1200 rpm Totally Enclosed Fan Cooled Three Phase Multispeed Motor
Item #113090380
Marathon Electric MotorsS513
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Blue ChipВ® quality, 100% cast iron construction for rigidity and reduced vibration
  • Internal and external epoxy paint
  • CR200 Corona resistant magnet wire
  • Class H insulation system
  • Normally closed thermostats (one per phase, Class H)
  • Heat stabilized ball bearings and high temperature grease
  • Suitable for inverter use for 20:1 Variable Torque with 1.0 S.F. in 90В°C ambient
  • Suitable for 90OC ambient at 1.15 S.F. or 100OC ambient at 1.0 S.F.
  • Extended grease tubes, Regreasable in service
  • 8 Foot Leads
Weight 375.0 LB
EAN or UPC 722856042880
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison