Skip to content Skip to navigation menu
Thermomelt® Stik® Thermperature Indicator

086436

Thermomelt® Stik® Thermperature Indicator
Item #111791790
  • Thermperature Indicator
  • Temperature Range 125° F
  • w/Stainless Steel Holder w/Pocket Clip
Thermomelt® Stik® Thermperature Indicator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Thermperature Indicator
  • Temperature Range 125° F
  • w/Stainless Steel Holder w/Pocket Clip

features

  • Meets welding codes: AWS D1.1, ANSI/ASME code B32.1 and B31.3, ASME code sec. I, III, and VII, NIST traceable
  • Made in USA
  • When the stick melts, the precise temperature is reached
  • Long lasting stick is 33% bigger than competition
  • Accurate to within +/- 1% of Fahrenheit and +/- 3% Celsius rated temperatures
  • no need for sensor calibration
  • Ideal for: preheating, post-weld heat treating, interpass temperature monitoring, stress relieving and annealing
  • Protective holder, shirt clip and adjustment ring prevents breakage and improves handling
Temp Range 125° F
Applicable Materials Metal
Accuracy ±1%
Length 5 in
Weight 0.0 LB
EAN or UPC 486158643656
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison