- Pipetite-Stik® Pipe Thread Compounds
- Off-white
- Stick
applications
- Thread
features
- Use on metal threads
- Thread compound in handy stick form
- For water, steam, air, natural gas and LP gas
- Do not use on Oxygen service, use PTFE Tape or Oxytite®
- Cleans up with soap and water
| Color | Off-White |
| Applicable Materials | Most Metals |
| Container Type | Stick |
| Flash Point | 428 °F |
| Pressure (Gases & Liquids) | 350.00 PSI Gases, 2000.00 PSI Liquids |
| Resistance (Chemical) | Water, Gas |
| Weight | 1.2 LB |

