Skip to content Skip to navigation menu
Markal La-Co Industries Inc.434-51121

434-51121

Lacquer-Stik® Fill-In Paint Markers
Item #101389726
  • Lacquer-Stik® Fill-In Paint Markers
Markal La-Co Industries Inc.434-51121
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Lacquer-Stik® Fill-In Paint Markers

features

  • Specially formulated paint in stick form designed to color-brighten stamped or engraved lines and lettering
  • Paint stays flexible, expands and contracts with the surface
  • Contains no solvents
  • Long-lasting will not rub off or smear
  • No mess or waste, eliminates dripping brushes and paint spills
Applicable Materials Metal, Plastic, Ceramics, Wood, Rubber, Glass
Temp Range -50.0 °F [Min], 150.0 °F [Max]
Weight 0.05 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison