- Scan-It Plus® Fluorescent Crayons
- Fluorescent Orange Sherbet
- 1/2 in Diameter
features
- Extremely accurate readability lowers your operating costs
- Works on wet or green wood, as well as, wood that contains pitch and sap
- No time consuming trial and error crayon selection
| Dia. | 0.5 in |
| Length | 4 5/8 in |
| Specific Gravity [Max] | 1 |
| Temp Range | -20.0 °F [Min], 130.0 °F [Max] |
| Color | Fluorescent Orange Sherbet |
| Type | Marking Crayon |
| Applicable Materials | Wood, Lumber |
| Resistance | Smear |
| Flash Point | 400 °F |
| Weight | 0.04 LB |

