- Paintstik® Fast Dry Markers
- White
- 3/8 in Diameter
features
- Real paint in stick form
- Marks dry in five minutes
- Ideal for marking in fabricating shops and assembly lines where immediate handling is necessary
| Flash Point | 400 °F |
| Type | Marking Crayon |
| Specific Gravity [Min] | 1 |
| Full Cure Time @ Temperature | 5 min @ 77 °F |
| Chemical Compound | Vegetable Oil |
| Dia. | 0.375 in |
| Applicable Materials | Most Metals, Wood, Glass, Plastic, Concrete, Rubber, Cardboard, Paper |
| Length | 4 3/4 in |
| Packing Type | Box |
| Color | White |
| Temp Range | -50.0 °F [Min], 150.0 °F [Max] |
| Weight | 0.08 LB |

