- Paintstik® HT-34 Markers
- White
- 3/8 in Diameter
features
- Real paint in stick form
- Bright colors for higher visibility
- Mark very hot coils, billets, slabs, bars, ingots, etc
- Marks will not run, char, discolor, peel or crack
- Available in two sizes, regular and king size
| Packing Type | Case |
| Length | 4 1/2 in |
| Applicable Materials | Most Metals |
| Resistance | Weather, Fade |
| Specific Gravity [Min] | 1 |
| Flash Point | 304 °F |
| Temp Range | 400.0 °F [Min], 1800.0 °F [Max] |
| Dia. | 0.375 in |
| Color | White |
| Type | Marking Crayon |
| Weight | 7.2 LB |

