- Dura-Ink® #15 Markers
- Red
features
- Ideal for fine line marking
- Extra tough tip, won't spread or mush
- Smear-resistant, water-resistant, fast-drying
- For identification of parts, layout work, and marking cartons and crates
- Available on blister card for point-of-purchase display
| Physical Form | Liquid |
| Color | Red |
| Type | Felt Tip Marker |
| Packing Type | Box |
| Specific Gravity [Max] | 0.900 |
| Resistance | Water |
| Specific Gravity [Min] | 0.850 |
| VOC Content | 93.0 % |
| Applicable Materials | Metal, Wood, Cardboard, Paper, Plastic, Glass |
| Chemical Compound | Alcohol |
| Weight | 0.03 LB |

