
Markal La-Co Industries Inc.
96022
DURA-INK® 15 – Permanent Ink Marker with Fine Bullet Tip
Item #111791933


-
Pre-Packed Quantities
- Ink Marker
- Red Color
- 1/16 in Tip Size
features
- Industrial strength ink is smear and water resistant for longer lasting marks
- Extra tough tip will not spread or mush
- Durable plastic barrel reduces breakage on the jobsite or in-plant
- Xylene-free ink reduces user health risks
VOC Content | 70 to 100% |
Tip Type | Bullet |
Tip Size | 1/16 in |
Resistance | Water, Wear, Water, Wear |
Physical Form | Liquid |
Color | Red |
Manufacturer Name | Markal� |
Flash Point | 392° F |
Weight | 0.01 LB |
EAN or UPC | 486159602270 |
-
Pre-Packed Quantities
