Skip to content Skip to navigation menu
DURA-INK® 15 – Permanent Ink Marker with Fine Bullet Tip

96098

DURA-INK® 15 – Permanent Ink Marker with Fine Bullet Tip
Item #111791943
  • Ink Marker
  • Black Color
  • 1/16 in Tip Size
DURA-INK® 15 – Permanent Ink Marker with Fine Bullet Tip
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ink Marker
  • Black Color
  • 1/16 in Tip Size
Color Black
Manufacturer Name Markal�
Tip Size 1/16 in
Flash Point 55.4° F
Weight 0.0 LB
EAN or UPC 486159609828
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison