Markal SCAN-IT PLUS is a versatile grade marking crayon with multiple hardnesses and sizes to mark most lumber types in varying production environments.
applications
Surfaces: Lumber, Wood Products
Industries: Lumber and timber industry
features
Each batch is tested to meet the specifications for Lucidyne ColorScan grade mark readers
Superior color separation for accurate grading compared to competitive crayons
Makes smear-resistant marks, reduces scanning errors
Up to 14 fluorescent colors in three hardnesses for varying production environments
Offered in 2 sizes: standard 11/16" (17 mm), hex shape 1/2" (13 mm)
Weight
0.0 LB
EAN or UPC
486158223278
We're here for you
with Service Centers across the country - We have your back