- Metric Sprocket for #10 Chain
- 1 Strand
- 29 Teeth
- Requiring a 2012 Bushing w/a Min Bore of 1/2" and a Max Bore of 2"
description
- Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
- Hardened teeth sprockets afford longer chain and sprocket life
| Pitch Diameter | 146.83 mm |
| Hardened Teeth | With Hardened Teeth |
| Chain Pitch | 0.625 in, 15.875 mm |
| Length Through Bore | 31.75 mm |
| Inch/Metric | Metric |
| Overall Length | 31.75 mm |
| Chain No. | 10B |
| Bushing Type | Taperlock |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Width Across Teeth | 9.17 mm |
| Overall Length Less Threads | N/A |
| Bushing Bore [Max] | 2 in |
| Outside Dia. | 155.493 mm |
| Type | B |
| No. of Teeth | 29 |
| Hub Dia. | 90.46972 mm |
| Bushing Series | 2012 |
| Bushing Bore [Min] | 12.7 mm |
| Material | Steel |
| Weight | 2.98 LB |
| EAN or UPC | 697950409627 |

