- 216F Hanger Type
- 10" Conveyor Diameter
- 1 1/2" Coupling Diameter
description
- #216F hangers are designed for heavy-duty applications and are mounted inside of flared trough. Hard iron or bronze bearings are normally furnished
- however other bearings are available.
| Conveyor Dia. | 10 in |
| Bolt Hole Length | 2 1/2 in |
| Bolt Hole Width | 11 in |
| Hanger Type | 216F |
| Mounting Distance (Drop) | N/A |
| Oil Pipe | Yes |
| Coupling O.D. | 1 1/2 in |
| Weight | 20.0 LB |

