- 10" Conveyor Diameter
- 1 1/2" Coupling Diameter
- Roller Bearing Type
- Tubular Style
- Outside Trough End Less Feet
description
- Used to support end bearings on tubular trough where no foot or support is required
features
- Drilling for bronze bearing or flanged ball bearing is standard
| Coupling O.D. | 1 1/2 in |
| Type | Outside Less Feet |
| Conveyor Dia. | 10 in |
| Material Thickness | 0.25 in |
| Bolt Hole Size | 3/8 in |
| Center Distance | 7 3/8 in |
| Bearing Type | Roller Bearing |
| Trough Style | Tubular |
| Length Through Bore | 3.6875 in |
| Weight | 17.0 LB |

