- Size 10S Coupling Flange
- Bored to 2 5/8"
description
- Flanges are bored to size to fit on any standard shaft. They are produced from high strength cast iron. Units are easy to install and remove.
| Coupling Size | 10S |
| Lock Type | Setscrew |
| Length Through Bore | 2.91304 in |
| Keyway Size | 5/8 x 5/16 |
| Hub Length | 13/16 in |
| Bore Size | 2.625 in |
| Set Screw | Yes |
| Material | Cast Iron |
| Outside Dia. | 7.5 in |
| Hub Dia. | 4 3/8 in |
| RPM [Max] | 3600 rpm |
| Weight | 10.29 LB |

