- 10" Conveyor Diameter
- 5 ft Length
- 10 ga. Thickness
- Plain Trough Cover
caution
- Steel conducts electricity.
| Conveyor Dia. | 10 in |
| Length | 5 ft |
| Type | Plain |
| Steel Thickness | 10 ga. |
| Weight | 33.6 LB |
| EAN or UPC | 697950088945 |
| Conveyor Dia. | 10 in |
| Length | 5 ft |
| Type | Plain |
| Steel Thickness | 10 ga. |
| Weight | 33.6 LB |
| EAN or UPC | 697950088945 |