- 10" Conveyor Diameter
- 1 1/2" Coupling Diameter
- Ball Bearing Type
- Inside Discharge Trough End
- Less Bearing
description
- Used to support end bearing and will allow material to discharge or overflow through the end of the trough. Used inside the trough where no trough end flanges are required.
features
- Drilling for three bolt bronze or flanged ball bearing is standard
| Bolt Hole Size | 3/8 in |
| Length Through Bore | 2.1875 in |
| Center Distance | 6 3/8 in |
| Conveyor Dia. | 10 in |
| Material Thickness | 0.25 in |
| Coupling O.D. | 1 1/2 in |
| Trough Style | U-Trough |
| Flange Width | 2 in |
| Type | Inside Discharge |
| Bearing Type | Ball Bearing |
| Weight | 10.0 LB |

