- 10" Conveyor Diameter
- 2" Coupling Diameter
- Ball Bearing Type
- Inside Discharge Trough End
- Less Bearing
description
- Used to support end bearing and will allow material to discharge or overflow through the end of the trough. Used inside the trough where no trough end flanges are required.
features
- Drilling for three bolt bronze or flanged ball bearing is standard
| Bearing Type | Ball Bearing |
| Center Distance | 6 3/8 in |
| Coupling O.D. | 2 in |
| Length Through Bore | 2.5 in |
| Trough Style | U-Trough |
| Flange Width | 2 in |
| Bolt Hole Size | 3/8 in |
| Type | Inside Discharge |
| Conveyor Dia. | 10 in |
| Material Thickness | 0.25 in |
| Weight | 10.0 LB |

