Skip to content Skip to navigation menu
Bushings

120100X11 3/4

Bushings
Item #103879536
  • 120100 Series Bushing
  • 11 3/4 in Bore
Bushings
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 120100 Series Bushing
  • 11 3/4 in Bore

features

  • Clean, compact design
  • Flush mounting - no protruding parts
Bore Size 11.75 in
Length Through Bore 10 in
Cap Screws 6
Wrench Torque 1141.6 lbf
Torque Capacity 126666.6 lbf
Capscrew Size 1 1/2 x 4 1/4
Keyway Size 2 1/2 x 7/8
Bushing Series 120100
Large Diameter 17 1/4 in
Weight 290.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison