- 120 Single Strand Chain, 12 Teeth (Hardened), C Style, Steel Sprocket
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
| Pitch Diameter | 5.796 in |
| Bore Range [Min] | 1.375 in |
| No. of Teeth | 12 |
| Family Name | No. 120 - 1 1/2 in Pitch - Single - Type B & C - Saber Tooth (Hardened) |
| No. of Strands Across | 1 |
| Sprocket Style | C |
| Chain No. | 120 |
| Bore Range [Max] | 2.75 in |
| Hub Dia. | 4.813 in |
| Material | Steel |
| Chain Pitch | 1.5 in |
| Length Through Bore | 3.375 in |
| Outside Dia. | 6.498 in |
| Hub Length Thru | 2.451 in |
| Inch/Metric | Inch |
| Width Across Teeth | 0.924 in |
| Hardened Teeth | With Hardened Teeth |
| Martin No. | 120C12H |
| Weight | 14.8 LB |

