- 1210 Series Bushing
- 32 mm Bore
features
- Clean, compact design
- Flush mounting - no protruding parts
| Torque Capacity | N/A |
| Bore Size | 32 mm |
| Wrench Torque | N/A |
| Bushing Series | 1210 |
| Cap Screws | 6 |
| Large Diameter | 1.87 in |
| Length Through Bore | 1 in |
| Capscrew Size | 3/8 x 5/8 |
| Keyway Size | 10 mm x 3.3 mm |
| Weight | 0.4 LB |

