- Style 216F
- for a 12" Diameter Screw
- 2" Bore
- No Oil Pipe
description
- #216F hangers are designed for heavy-duty applications and are mounted inside of flared trough. Hard iron or bronze bearings are normally furnished
- however other bearings are available.
| Oil Pipe | No |
| Conveyor Dia. | 12 in |
| Coupling O.D. | 2 in |
| Bolt Hole Width | 22 in |
| Hanger Type | 216F |
| Mounting Distance (Drop) | 10 in |
| Bolt Hole Length | 2 1/2 in |
| Weight | 24.0 LB |
| EAN or UPC | 697950091310 |

