- 12" Conveyor Diameter
- 12 ga. Trough Thickness
- 6 ft Length
- Formed Flanged Conveyor Trough
description
- U-shaped steel body with angle iron top flanges or formed top flanges and jig drilled end flanges
options
- Available in other materials such as stainless, aluminum, abrasion-resistant, etc.
| Flange Type | Formed |
| Radius | 6 1/2 in |
| Flange Width | 2 in |
| Radius Center Height | 7 3/4 in |
| Trough Thickness/Gauge | 12 ga. |
| Width - Inner | 13 in |
| Conveyor Dia. | 12 in |
| Length | 6 ft |
| Weight | 108.0 LB |
| EAN or UPC | 697950092140 |

