- 12" Conveyor Diameter
- 6 ft Length
- 12 ga. Thickness
- Flanged Trough Cover
caution
- Consult Service Center if drive rpm is less than specified minimum rpm.
| Length | 6 ft |
| Conveyor Dia. | 12 in |
| Type | Flanged |
| Steel Thickness | 12 ga. |
| Weight | 41.4 LB |
| EAN or UPC | 697950094410 |

