- 12" Conveyor Diameter
- 12 ft Length
- 12 ga. Thickness
- Plain Trough Cover
caution
- Consult Service Center if drive rpm is less than specified minimum rpm.
| Length | 12 ft |
| Steel Thickness | 12 ga. |
| Type | Plain |
| Conveyor Dia. | 12 in |
| Weight | 76.5 LB |
| EAN or UPC | 697950094557 |

