- 12" Conveyor Diameter
- 2" Coupling Diameter
- Inside Discharge Trough End
- Less Bearing
description
- Used to support end bearing and will allow material to discharge or overflow through the end of the trough. Used inside the trough where no trough end flanges are required.
features
- Drilling for three bolt bronze or flanged ball bearing is standard
| Type | Inside Discharge |
| Coupling O.D. | 2 in |
| Flange Width | 2 in |
| Bearing Type | None |
| Conveyor Dia. | 12 in |
| Material Thickness | 0.25 in |
| Trough Style | U-Trough |
| Length Through Bore | 2.5625 in |
| Bolt Hole Size | 1/2 in |
| Center Distance | 7 3/4 in |
| Weight | 16.0 LB |

