- 12" Conveyor Diameter
- 3" Coupling Diameter
- Ball Bearing Type
- U-Trough Style
- Inside Trough End
description
- Used in place of outside type where no trough end flanges are required.
features
- Drilling for bronze bearing or flanged ball bearing is standard
| Conveyor Dia. | 12 in |
| Flange Width | 2 in |
| Center Distance | 7 3/4 in |
| Bearing Type | Ball Bearing |
| Length Through Bore | 3.75 in |
| Trough Style | U-Trough |
| Type | Inside |
| Coupling O.D. | 3 in |
| Material Thickness | 0.25 in |
| Bolt Hole Size | 1/2 in |
| Weight | 17.5 LB |
| EAN or UPC | 697950095264 |

