- Size 13
- Type EM Coupling Sleeve
| Temperature Range [Max] | 275 °F |
| Color | Black |
| HP @ RPM | 324 hp @ 1800 rpm |
| Torque Rating [Max] | 11350 in lb |
| Coupling Size | 13 |
| Insert Style | Two Piece |
| Torsional Stiffness (Inch Pounds/Radian) | 3350 |
| Material | EPDM |
| Temperature Range [Min] | -30 °F |
| Sleeve Type | E |
| Outside Dia. | 11.1875 in |
| RPM [Max] | 2400 rpm |
| Weight | 11.8 LB |

