- 14" Conveyor Diameter
- 0.188" Trough Thickness
- 6 ft Length
- Angle Flanged Conveyor Trough
description
- U-shaped steel body with angle iron top flanges or formed top flanges and jig drilled end flanges
options
- Available in other materials such as stainless, aluminum, abrasion-resistant, etc.
| Conveyor Dia. | 14 in |
| Flange Type | Angle |
| Length | 6 ft |
| Radius Center Height | 9 1/4 in |
| Width - Inner | 15 in |
| Trough Thickness/Gauge | 0.1875 in |
| Radius | 7 1/2 in |
| Flange Width | 2 in |
| Weight | 216.0 LB |
| EAN or UPC | 697950096964 |

