- 14" Conveyor Diameter
- 10 ft Length
- 10 ga. Thickness
- Flanged Trough Cover
caution
- All conveyor troughs should have some type of cover not only to keep material inside the trough and to protect material in the trough from outside elements, but also as a safety precaution.
| Conveyor Dia. | 14 in |
| Type | Flanged |
| Steel Thickness | 10 ga. |
| Length | 10 ft |
| Weight | 97.0 LB |
| EAN or UPC | 697950098265 |

