- 14" Conveyor Diameter
- 5 ft Length
- 12 ga. Thickness
- Plain Trough Cover
caution
- All conveyor troughs should have some type of cover not only to keep material inside the trough and to protect material in the trough from outside elements, but also as a safety precaution.
| Length | 5 ft |
| Steel Thickness | 12 ga. |
| Conveyor Dia. | 14 in |
| Type | Plain |
| Weight | 35.5 LB |
| EAN or UPC | 697950098487 |

