- 14" Conveyor Diameter
- 10 ft Length
- 14 ga. Thickness
- Plain Trough Cover
caution
- 0
- 0
| Conveyor Dia. | 14 in |
| Type | Plain |
| Steel Thickness | 14 ga. |
| Length | 10 ft |
| Weight | 51.0 LB |
| EAN or UPC | 697950098500 |
| Conveyor Dia. | 14 in |
| Type | Plain |
| Steel Thickness | 14 ga. |
| Length | 10 ft |
| Weight | 51.0 LB |
| EAN or UPC | 697950098500 |