- 14" Conveyor Diameter
- 6 ft Length
- 14 ga. Thickness
- Plain Semi-Flanged Trough Cover
caution
- All conveyor troughs should have some type of cover not only to keep material inside the trough and to protect material in the trough from outside elements, but also as a safety precaution.
| Length | 6 ft |
| Conveyor Dia. | 14 in |
| Type | Plain Semi-Flanged |
| Steel Thickness | 14 ga. |
| Weight | 33.6 LB |
| EAN or UPC | 697950098654 |

