- 14" Conveyor Diameter
- 2 7/16" Coupling Diameter
- Ball Bearing Type
- Inside Discharge Trough End
- Less Bearing
description
- Used to support end bearing and will allow material to discharge or overflow through the end of the trough. Used inside the trough where no trough end flanges are required.
features
- Drilling for three bolt bronze or flanged ball bearing is standard
| Flange Width | 2 in |
| Material Thickness | 0.25 in |
| Type | Inside Discharge |
| Length Through Bore | 2.9375 in |
| Bolt Hole Size | 5/8 in |
| Coupling O.D. | 2 7/16 in |
| Conveyor Dia. | 14 in |
| Trough Style | U-Trough |
| Bearing Type | Ball Bearing |
| Center Distance | 9.25 in |
| Weight | 18.5 LB |

