- 16" Conveyor Diameter
- 10 ft Length
- 14 ga. Thickness
- Flanged Trough Cover
caution
- Tooth clutches are normally engaged when stationary
| Conveyor Dia. | 16 in |
| Length | 10 ft |
| Type | Flanged |
| Steel Thickness | 14 ga. |
| Weight | 59.0 LB |
| EAN or UPC | 697950101392 |
| Conveyor Dia. | 16 in |
| Length | 10 ft |
| Type | Flanged |
| Steel Thickness | 14 ga. |
| Weight | 59.0 LB |
| EAN or UPC | 697950101392 |