- 16" Conveyor Diameter
- 5 ft Length
- 14 ga. Thickness
- Hip Roof Trough Cover
caution
- Consult Service Center if drive rpm is less than specified minimum rpm.
| Length | 5 ft |
| Conveyor Dia. | 16 in |
| Steel Thickness | 14 ga. |
| Type | Hip Roof |
| Weight | 30.5 LB |
| EAN or UPC | 697950101491 |

