- 16" Conveyor Diameter
- 5 ft Length
- 12 ga. Thickness
- Plain Trough Cover
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
| Length | 5 ft |
| Steel Thickness | 12 ga. |
| Conveyor Dia. | 16 in |
| Type | Plain |
| Weight | 39.1 LB |
| EAN or UPC | 697950101538 |

