- 16" Conveyor Diameter
- 6 ft Length
- 12 ga. Thickness
- Plain Trough Cover
caution
- Do not restrict the inlet flow
| Conveyor Dia. | 16 in |
| Length | 6 ft |
| Type | Plain |
| Steel Thickness | 12 ga. |
| Weight | 47.0 LB |
| EAN or UPC | 697950101545 |
| Conveyor Dia. | 16 in |
| Length | 6 ft |
| Type | Plain |
| Steel Thickness | 12 ga. |
| Weight | 47.0 LB |
| EAN or UPC | 697950101545 |